Abbotsford
litledbar927k90

LITELINE 9-inch 3W 2700K 90CRI LED Fluorobar, White

Price $57.42 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LEDBAR9-27K-90
Documents Documents

Description

This LED Fluorobar light is a linear light with an integrated LED strip. Housing is made of durable extruded aluminum frame with frosted smooth lens. Suitable for dry location applications only. Fixture is provided with built-in silent non-flicker electronic LED driver, 120V, 50/60Hz. Dimmable with industry standard TRIAC, ELV and Incandescent dimmers. Powered by LED integrated strip that maintains uniform intensity with 70% lumens at 25,000 hours average life; The fixture lens provides for 160° beam spread. Complete with a joiner, these no shadow linking fixtures can be linked up to 10 units in a single run. Hardware provided for mounting fixture to standard horizontal surfaces or vertical wall surface.

Specifications

Brand Name Liteline Sub Brand LEDBar
Item Name LED Fluorobar Light Type Dimmable
Voltage Rating 120 V Fixture Wattage 3 W
Lamp Type LED Length 9 in
Light Output 150 lm Average Life 25000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 90
Housing Material Aluminum Standards cULus Listed, JA8 Title 24 Compliant, Dry Location
UPC 771250671325

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24