LITELINE 9-inch 3000K 90CRI LED Fluorobar, White
Description
This LED Fluorobar light is a linear light with an integrated LED strip. Housing is made of durable extruded aluminum frame with frosted smooth lens. Suitable for dry location applications only. Fixture is provided with built-in silent non-flicker electronic LED driver, 120V, 50/60Hz. Dimmable with industry standard TRIAC, ELV and Incandescent dimmers. Powered by LED integrated strip that maintains uniform intensity with 70% lumens at 25,000 hours average life; The fixture lens provides for 160° beam spread. Complete with a joiner, these no shadow linking fixtures can be linked up to 10 units in a single run. Hardware provided for mounting fixture to standard horizontal surfaces or vertical wall surface.
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |