LITELINE 12 inch LED Strip Single Light Kit, Warm White
Description
LEDSTR1K is a 12V 12” LED strip that provides effective under cabinet illumination and backlighting for kitchen cabinets and coves, displays, furniture. The 2W strip itself is cool to touch and energy-eficient while providing 130 lumens of light output with a 2700K warm white colour temperature.
Specifications
Brand Name | Liteline | Item Name | Under Cabinet LED Strip Light Kit |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Fixture Wattage | 2 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Warm White | Length | 305 mm |
Lamp Wattage | 2 W | Light Output | 130 lm |
Color Temperature | 2700 K | Ballast Type | Electronic Transformer |
Mounting Type | Wall | Width | 19 m |
Height | 14 mm | Includes | Control Unit |
Application | For Light Line Configuration | UPC | 771250932907 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |