Abbotsford
litledstr1ww

LITELINE 12 inch 2700K Liteline LED Strip Single Light, Warm White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:LEDSTR1-WW

Description

LEDSTR1K is a 12V 12” LED strip that provides effective under cabinet illumination and backlighting for kitchen cabinets and coves, displays, furniture. The 2W strip itself is cool to touch and energy-efficient while providing 130 lumens of light output with a 2700K warm white colour temperature.

Specifications

Brand Name Liteline Item Name Under Cabinet LED Strip Light Kit
Type Direct Outlet, Symmetric Voltage Rating 12 V
Fixture Wattage 2 W Lamp Type Not Exchangeable LED (Lamp Included)
Length 305 mm Lamp Wattage 2 W
Light Output 130 lm Light Color Warm White
Color Temperature 2700 K Ballast Type Electronic Transformer
Mounting Type Wall Width 19 mm
Height 14 mm Application For Light Line Configuration
UPC 771250932891

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok