
LITELINE LEDTPK-2M-WW 2m Flexible LED Tape Light Kit, Warm White
Description
LEDTPK-2M-WW is a two meter (78-3/4'') flexible LED tape light kit 4.6W providing a warm white light source. The LEDTPK-2M-WW is surface mounted and is rated for indoor or outdoor use, which makes it excellent for task and accent lighting in kitchen cabinets, coves, furniture, backlighting, boats, RVs and many other applications.
Specifications
Brand Name | Liteline | Sub Brand | Tape Kits |
Item Name | LED Strip Light | Voltage Rating | 12 VDC |
Fixture Wattage | 4.6 W | Lamp Type | Not Exchangeable LED |
Length | 2000 mm | Lamp Wattage | 4.6 W |
Light Color | White | Color Temperature | 3500 K |
Mounting Type | Surface | Width | 10 mm |
Height | 3 mm | UPC | 771250932921 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |