Abbotsford
litledtpk4mww

LITELINE 4mtr 12V Indoor/Outdoor LED Tape Kit – Warm White

Price $139.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LEDTPK-4M-WW
Documents Documents

Description

LEDTPK-4M-WW is a four meter (157-1/2'') flexible LED tape light kit 9.2W providing a warm white light source. The LEDTPK-4M-WW is surface mounted and is rated for indoor or outdoor use, which makes it excellent for task and accent lighting in kitchen cabinets, coves, furniture, backlighting, boats, RVs and many other applications.

Specifications

Brand Name Liteline Sub Brand Tape Kits
Item Name LED Strip Light Voltage Rating 12 VDC
Fixture Wattage 9.2 W Lamp Type Not Exchangeable LED
Length 4000 mm Lamp Wattage 9.2 W
Light Color White Color Temperature 3500 K
Mounting Type Surface Width 10 mm
Height 3 mm UPC 771250934109

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok