Abbotsford
litmled32rn3024dfwh

LITELINE MLED3-2RN30-24D-FWH 24V MicroLED Light with Aluminum Recessed Gimbal Plate, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:MLED3-2RN30-24D-FWH

Description

MicroLED Round light constructed from machined aluminium with two torsion clips, recessed gimbal plate. The tilting gimbal center provides angular positioning of the light, 30° vertical tilt and 360° horizontal rotation for directional lighting. The gimbal plate is provided with two (for 1-light) or four (for 2, 3 and 4-light) spring clips that pull the plate flush to the surface for a secure mounting. Suitable for recessed mount only. 5/8 inch maximum mounting thickness. The LED lamp supports 100~1% dimmable functionality when used with dimmable driver. Powered by 2 W LED chip that maintains uniform intensity with 70% lumens a 50000 hours average life with a minimum CRI of 80. The fixture lens provides 30° narrow beam spread. Suitable for use in cabinet lighting, bulkheads, furniture lighting, display case lighting and accent lighting applications.

Specifications

Brand Name Liteline Item Name MicroLED Light
Type Direct Light Outlet, Symmetric, Square, Rotatable Voltage Rating 24 V
Fixture Wattage 2 W Lamp Type LED
Housing Finish White Lamp Wattage 2 W
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Mounting Type Ceiling
Housing Material Aluminum Width 113 mm
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok