![litslmpuck390](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/370052865.jpg?preset=medium)
LITELINE 2W 3000K 3-Light Slim LED Puck Kit
Description
The SlimLED Puck is an ultra-thin, easy to install, accent fixture that offers the flexibility to link multiple fixtures together and easily swap the color trim on-site. Thin enough to surface, and available for recess installation, the SlimLED Puck provides great illumination for accent or task lighting applications.
Specifications
Brand Name | Liteline | Item Name | LED Puck Light Kit |
Type | Slim, Dimmable | Voltage Rating | 100 - 135 VAC |
Fixture Wattage | 2 W | Lamp Type | LED |
Number of Lamps | 3 | Light Output | 60 lm/W |
Average Life | 25000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Frosted |
Mounting Type | Surface/Recessed | Power Source | Corded |
Housing Material | Steel | Width | 2-31/32 in |
Includes | (3) SlimLED Pucks, (3) Magnetic Faceplates, 15 W Plug-In Driver with 6 ft Cord, 5-Port Wiring Hub, Rotary Switch, Mounting Hardware | Standards | cETLus Listed |
Application | For Damp Location |
Packages
1 - UNIT - 1 |