Abbotsford
litpro333024dmn

LITELINE 3W 24V 3000K Pro Puck™ 3-Puck LED Light Kit, Matte Nickel

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:PRO-3330-24D-MN

Description

Pro Puckā„¢ LED puck light kit is constructed with a steel face plate and die-cast aluminium body. The diffuser frosted glass lens and reflector provides for even light distribution, while maintaining low heat dispensation. The LEDs have a projected lumen maintenance of 70% at 50000 hours. It can be surface or recess mounted. The 2.1 jack is linkable up to 10 fixtures. The magnetic tabs on the puck light allows for an easy colour change, by removing the steel trim ring and interchangeable mounting collar. Includes: (3) LED Pro puck lights, (1) 6 ft power cord, 24 V (24 W maximum) in-line driver with DC 2.1 connector, rotary switch and mounting hardware.

Specifications

Brand Name Liteline Item Name LED Puck Light Kit
Type Direct Outlet, Symmetric Voltage Rating 24 VDC
Fixture Wattage 3 W Lamp Type LED (Lamp Included)
Housing Finish Nickel, Matte Length 80 mm
Lamp Wattage 3 W Light Output 201.1 lm
Color Temperature 3000 K Mounting Type Ceiling
Housing Material Aluminum Width 80 mm
Includes Control Unit, 2.1 Jack Application For Light Line Configuration

Packages

1 - UNIT - 1