![litucpled3ch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/514395432.jpg?preset=medium)
LITELINE UCP-LED3-CH 3000K LED 3-Puck Light Kit with 24W In-Line LED Driver, Chrome
Description
This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.
Specifications
Brand Name | Liteline | Item Name | LED Puck Light Kit |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Fixture Wattage | 1.8 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Chrome | Length | 71 mm |
Lamp Wattage | 1.8 W | Number of Lamps | 3 |
Light Output | 105 lm | Color Temperature | 3000 K |
Lens Type | Glass Opal | Ballast Type | Electronic Transformer |
Width | 71 mm | Height | 27 mm |
Includes | Control Unit, (3) LED Puck Light | Application | For Light Line Configuration |
UPC | 771250922120 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |