Abbotsford
litucpled3wh

LITELINE UCP-LED3-WH 3000K LED 3-Puck Light Kit with 24W In-Line Driver, White

Price $85.37 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UCP-LED3-WH
Documents Documents

Description

This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.

Specifications

Brand Name Liteline Item Name LED Puck Light Kit
Type Direct Outlet, Symmetric Voltage Rating 12 V
Fixture Wattage 6 W Lamp Type Not Exchangeable LED
Housing Finish White Length 71 mm
Lamp Wattage 6 W Number of Lamps 3
Light Output 105 lm Color Temperature 3000 K
Lens Type Glass Opal Ballast Type Electronic Transformer
Mounting Type Wall Width 71 mm
Height 27 mm Includes Control Unit, (3) LED Puck Light
UPC 771250922151

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok