
LITELINE UCP-LED1-CH 2W 12VDC 3000K 130LM UCP-LED1 Series Single LED Puck Light, Chrome
Description
This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.
Specifications
Brand Name | Liteline | Item Name | LED Puck Light |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Fixture Wattage | 1.8 W | Lamp Type | LED |
Housing Finish | Chrome | Length | 2-13/16 in |
Lamp Wattage | 1.8 W | Light Output | 105 lm |
Color Temperature | 3000 K | Lens Type | Glass Opal |
Ballast Type | Electronic Transformer | Width | 2-13/16 in |
Height | 27 mm | Includes | Control Unit |
UPC | 771250922076 |
Packages
1 - UNIT - 1 |