
LITELINE 4000K LED 3-Puck Light Kit with 24W In-Line LED Driver, Black
Description
LED Puck light kit maintains a cool to the touch LED. The LEDs are rated for 50000 hours. The opal glass shield provides for even lighting. It includes 3 LED puck lights, one 6 ft power cord, one 24 W in-line LED transformer, five port wiring hub, mounting hardware and rotary switch.
Specifications
Brand Name | Liteline | Item Name | LED Puck Light Kit |
Type | Dimmable | Voltage Rating | 12 VDC |
Fixture Wattage | 2 W | Lamp Type | LED |
Housing Finish | Black | Number of Lamps | 3 |
Light Output | 130 lm | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Opal Glass |
Mounting Type | Surface/Recessed | Power Source | Corded |
Width | 2-31/32 in | Includes | (3) LED Pucks, (1) 6 ft Power Cord, (1) In-line Non-Dimming LED Driver, 5-Port Wiring Hub, Rotary Switch, Mounting Hardware |
Standards | cULus Listed | Application | For Residential and Commercial Indoor Applications |
UPC | 771250973504 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |