
LITELINE UCP-LED3-4K-WH 4000K LED 3-Puck Light Kit with 24W In-Line LED Driver, White
Description
This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.
Specifications
Brand Name | Liteline | Item Name | LED Puck Light Kit |
Type | Direct Outlet, Symmetric, Non-Dimmable | Voltage Rating | 12 VDC |
Fixture Wattage | 2 W | Lamp Type | LED |
Housing Finish | White, Matte | Length | 71 mm |
Lamp Wattage | 2 W | Light Output | 130 lm |
Color Temperature | 4000 K | Lens Type | Glass Opal |
Ballast Type | Electronic Transformer | Mounting Type | Ceiling, Surface |
Width | 71 mm | Height | 27 mm |
Includes | Control Unit | Application | For Light Line Configuration |
UPC | 771250973559 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |