![lutlut05dl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427351809.jpg?preset=medium)
LUTRON 16.4ft Reel 2500K-5000K Lumaris Tunable LED Tape, Daylight
Description
The Lumaris tunable white tape light takes scene control to the next level, offering a simple and seamless way to add tunable white accent lighting to Lutron connected home projects.
Specifications
Brand Name | Lutron | Sub Brand | Lumaris |
Item Name | LED Tape Light | Type | Tunable White |
Fixture Wattage | 1.8 W/ft | Lamp Type | LED |
Length | 16.4 ft | Light Output | 100 lm/ft |
Average Life | 50000 hr | Light Color | Daylight |
Color Temperature | 2500 - 5000 K | Color Rendering Index (CRI) | 90+ |
Width | 0.394 in | UPC | 784276311014 |
Packages
1 - UNIT - 1 |