Abbotsford
lutlut05sw

LUTRON 16.4ft Reel 1800K-3000K Lumaris Tunable LED Tape, Soft White

Price $550.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:LU-T05-SW
Documents Documents

Description

The Lumaris tunable white tape light takes scene control to the next level, offering a simple and seamless way to add tunable white accent lighting to Lutron connected home projects.


Includes (1) Lumaris 16.4 ft (5m) LED tape reel (Soft White); Wireless controller and accessories sold separately

2-channel tunable soft white LED tape light: 1800K – 3000K; 90+ CRI, 200 lumens per foot, 100 lumens per Watt

Continuous, flicker-free dimming from 100% down to 0.1% of measured light output

Control color temperature and intensity independently, automatically throughout the day, or via warm dim to mimic the dimming curve of an incandescent lamp

Must be used with a Lumaris Wireless Controller for RadioRA3 (RRL-TWC-WH) or Lumaris Wireless Controller for HomeWorks QSX (HWL-TWC-WH)

Max tape length 16.4 ft (5m) to one wireless controller: single run or field-cut the LED tape and break up into multiple runs; Field cuttable 2 inch (50.8 mm) segments

For runs that use 7 or more wire-to-tape connectors on the output of a wireless controller, the maximum length of cable allowed is reduced by 6 inches (152.4 mm)

Indoor damp/Dry location rating; Output short-circuit and overload-protection

Specifications

Brand Name Lutron Sub Brand Lumaris
Item Name LED Tape Light Type Tunable White
Fixture Wattage 1.8 W/ft Lamp Type LED
Length 16.4 ft Light Output 100 lm/ft
Average Life 50000 hr Light Color Soft White
Color Temperature 1800 - 3000 K Color Rendering Index (CRI) 90+
Width 0.394 in UPC 784276311007

Packages

1 - UNIT - 1