Abbotsford
lutrrltlksw

LUTRON RadioRA 3 Lumaris Tunable White Tape Light Kit, Soft White

Price $1,281.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRL-TLK-SW
Documents Documents

Description

The Lumaris tunable white tape light takes scene control to the next level, offering a simple and seamless way to add tunable white accent lighting to Lutron connected home projects. Built on the ultra-reliable Lutron Clear Connect–Type X wireless technology, the Lumaris tunable white tape light is a native component within the Lutron platform including controls, apps, programming software, and the Lutron Connect cloud services. A complete Lumaris tunable white tape light solution consists of field-cut tunable white tape, a wireless controller with integrated LED drivers, high-reliability punch connectors, dedicated wiring, and a plug-in power supply. LED tape aluminum mounting channel and lens sold separately by others.


Includes (1) Wireless controller, (1) power supply, (1) 16.4 ft (5m) LED tape reel, (5) wire/tape connectors, and (1) 10 ft (3m) 3-conductor cable

2-channel tunable soft white LED tape light: 1800K – 3000K; 90+ CRI, 200 lumens per foot

Power supply input: 120V (50/60Hz), output: 24V 1500mA, 36W max; Wireless Controller input: 24V, output: 24V, 0-1375 mA, 33W max

Features programmable manual intensity and color temperature presets or automatically changes color temperature throughout the day

Max tape length 16.4 ft to one wireless controller: single run or field-cut the LED tape and break up into multiple runs

Seamless integration for Lutron RadioRA 3 keypads, app, and programming software

Continuous, flicker-free dimming from 100% down to 0.1% of measured light output

Warm dim to mimic the dimming curve of an incandescent lamp

Communicates wirelessly using Lutron’s ultra-reliable Clear Connect – Type X technology; Devices must be within 25ft of other Clear Connect Type X devices (see App Note #804 for more information)

Indoor damp/Dry location rating; Output short-circuit and overload-protection

Specifications

Brand Name Lutron Sub Brand RadioRA 3
Item Name Soft White Kit Includes Wireless Controller (with Plug-In Power Supply), Soft White LED Tape (1800 - 3000 K) - 16.4 ft Reel, (5) Wire/Tape Connectors, 10 ft 3-Conductor Cable
UPC 784276310949

Packages

1 - UNIT - 1