![ndrunl50l3530wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040068.jpg?preset=medium)
DISTRI LITE 30 inch 10W 120V 3500K LUCIA Series LED Undercabinet, White
Description
This unit includes a HIGH/LOW/ON-OFF switch, multiple knockout locations for easy and quick installation, as well as diffused frosted glass, which allows for even light distribution. Ideal for use under cabinets, closets and work stations. LED (Light emitting Diode) offers lower energy consumption and longer life (40,000 hrs) over incandescent and fluorescent lighting.
Specifications
Brand Name | NDR Electric | Item Name | Under Cabinet LED Fixture with Switch |
Type | Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | Not Exchangeable LED |
Housing Finish | White | Length | 762 mm |
Lamp Wattage | 10 W | Light Output | 1008 lm |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Housing Material | Aluminum |
Width | 88.9 mm | Height | 31.8 mm |
Includes | Control Unit | UPC | 775110012600 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |