![stnucfl9in120w3w30kfrwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/457066951.jpg?preset=medium)
STANPRO 68478 9-inch 3W 120V 3000K FLUO LED Undercabinet Luminaire, White
Description
The LED FLUO is designed for 120 V applications and is easy and quick to install as no driver is required. With its seamless look, the LED FLUO is the ideal replacement for traditional fluorescent undercabinet or task lighting for either residential and commercial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Undercabinet Luminaire |
Voltage Rating | 120 V | Fixture Wattage | 3 - 25 W |
Lamp Type | LED | Length | 228.5 mm |
Average Life | 50000 hr | Light Color | White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Frosted | Mounting Type | Surface |
Housing Material | Aluminum | Width | 20 mm |
Height | 32.2 mm | Standards | cETLus Listed, Energy Star Certified, ICES-005 |
UPC | 069549016514 |
Packages
1 - UNIT - 1 |