![phiprimesetrdl5001500mm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703996.jpg?preset=medium)
PHILIPS LIGHTING 504415 1500mm 4100K 85CRI PrimeSet RDL500 System
Description
Philips PrimeSet RDL500 system is a future-proof, energy-saving lighting solution for vertical glass-door refrigerated display cases. PrimeSet RDL500 delivers the next generation of vertical door refrigeration lighting. It offers flexible installation options and may be used with center or side modules in a wide variety of display cases. With a color rendering of 85, it provides excellent visibility of merchandise on display. Energy efficiency and attractive payback times add to the appeal the PrimeSet LED lighting system.
Specifications
Brand Name | Philips Lighting | Sub Brand | PrimeSet |
Item Name | Refrigeration Lighting | Type | Flexible |
Voltage Rating | 24 VDC | Fixture Wattage | 12 W |
Lamp Type | LED | Length | 59.01 in |
Series | PrimeSet RDL500 | Average Life | 50000 hr |
Light Color | Cool White | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 85 | Enclosure Type | IP65 |
Mounting Type | Center/Side | Width | 0.81 in |
Height | 0.91 in | Standards | DLC Certified, UL Listed, CSA Certified, NSF Certified, RoHS Compliant |
Application | For Vertical Glass-Door Refrigerated Display Cases |
Packages
12 - UNIT - (12) | 864 - SKID - 864 |