![phiprimesetrdl5001700mm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703999.jpg?preset=medium)
PHILIPS LIGHTING 504787 1700mm 4100K 85CRI PrimeSet RDL500 System
Description
Philips PrimeSet RDL500 system is a future-proof, energy-saving lighting solution for vertical glass-door refrigerated display cases. PrimeSet RDL500 delivers the next generation of vertical door refrigeration lighting. It offers flexible installation options and may be used with center or side modules in a wide variety of display cases. With a color rendering of 85, it provides excellent visibility of merchandise on display. Energy efficiency and attractive payback times add to the appeal the PrimeSet LED lighting system.
Specifications
Brand Name | Philips Lighting | Sub Brand | PrimeSet |
Item Name | Under Cabinet Light Fixture | Type | LED Lighting |
Voltage Rating | 24 V | Fixture Wattage | 13 W Center Cable, 6.5 W Side Cable |
Lamp Type | LED | Length | 67 in |
Average Life | 50000 hr | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 85 | Mounting Type | Center, Side |
Width | 0.81 in | Height | 0.91 in |
Standards | UL Listed, CSA, NSF, DLC Certified, RoHS Compliant | Application | For LED Refrigerated Display Lighting |
Packages
12 - UNIT - (12) | 864 - SKID - 864 |