![yklstk18m12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11946008.jpg?preset=medium)
ACUITY 109K48 18" 1.35W 24V LED Cabinet Light Linkable Stick
Description
Provides accent illumination in residential and light commercial applications. Ideal for use as toe-kick lighting for counter cabinets providing a warm inviting atmosphere in the kitchen. Also use in bookcases and display cabinets. Attributes: Long-lasting LEDs - 40,000 hours average bulb life. 1/2 low-profile light sticks, available in 6, 12 and 18 lengths. Quick-connect brackets or double sided tape allows for quick and easy installation. Light sticks can be linked end-to end for continuous illumination. 3 linking cord accessory links fixtures around corners, or for wider spacing use 24 linking cord accessory. Includes .1 watt LED bulbs, for a bright illumination and long life. Total wattage 0.45W 6stick, 0.9W 12'stick and 1.35W for 18 stick. Requires 24V step down transformer kit (sold separately - see accessories below). Links up to 10' of fixtures on one transformer. Kit includes 6' power cord and 24 transformer linking cord. Can be direct-wired with splice box and 24 connector cord, (order separately - see accessories below). 26 cord with In-line power switch available (order separately - see accessories below). All mounting hardware included. Listing: CUL listed to US and Canadian safety standards and suitable for damp locations.
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |