![yklupld30insww490cribzm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510679111.jpg?preset=medium)
ACUITY 2621P5 30-inch 3K/35K/4K 90CRI UPLD Swivel LED Undercabinet Lighting, Bronze
Description
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas.
Specifications
Brand Name | Juno | Item Name | LED Undercabinet Lighting Fixture |
Type | 20° Swivel, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 15.3/14.9/15.2 W | Lamp Type | LED |
Housing Finish | Bronze | Length | 30 in |
Series | UPLD | Light Output | 1105/1187/1166 lm |
Average Life | 50000 hr | Color Temperature | 3000/3500/4000 K |
Color Rendering Index (CRI) | 94/96/95 | Lens Type | Frosted Acrylic |
Mounting Type | Flush | Width | 3-3/4 in |
Height | 1.13 in | Includes | Mounting Hardware |
Standards | CA Title 24 Compliant, UL/cULus Listed, Energy Star Certified, J28 Certified | Application | For Use Over and Under Cabinets, Display Cases, Task Lighting, Office Lighting, Coves and Utility/Work Areas |
UPC | 193048487091 |
Packages
1 - UNIT - 1 | 324 - SKID - 324 |