LITELINE 12 inch 2700K Liteline LED Strip Single Light, Warm White
Description
LEDSTR1K is a 12V 12” LED strip that provides effective under cabinet illumination and backlighting for kitchen cabinets and coves, displays, furniture. The 2W strip itself is cool to touch and energy-efficient while providing 130 lumens of light output with a 2700K warm white colour temperature.
Specifications
Brand Name | Liteline | Item Name | Under Cabinet LED Strip Light Kit |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Fixture Wattage | 2 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Length | 305 mm | Lamp Wattage | 2 W |
Light Output | 130 lm | Light Color | Warm White |
Color Temperature | 2700 K | Ballast Type | Electronic Transformer |
Mounting Type | Wall | Width | 19 mm |
Height | 14 mm | Application | For Light Line Configuration |
UPC | 771250932891 |
Packages
1 - UNIT - 1 |