![cfilf4104135ulag](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696820.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 4100LM 3500K 120/277V Canlyte Fluxstream LED Linear Luminaire, White
Description
The FluxStream LED linear is a new, high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LEDÂ lighting.
Specifications
Brand Name | Philips Lighting | Sub Brand | FluxStream |
Item Name | LED Wraparound Fixture | Type | Direct |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 40 W |
Lamp Type | Not Exchangeable LED | Lamp Wattage | 40.5 W |
Light Color | White | Color Temperature | 3500 - 3500 K |
Ballast Type | Electronic Transformer | Lens Type | Structured Plastic |
Lumens | 4100 lm | Mounting Type | Wall |
Housing Material | Steel | Dimensions | 1140 mm L x 54 mm W x 60 mm H |
Includes | Control Unit, Lamp | Application | For Light Industrial, Commercial and Residential Applications, Light Line Configuration |
Packages
1 - UNIT - 1 |