
SIGNIFY 2 ft 80CRI 120-277V Day-Brite/CFI NWL LED Wraparound
Description
Day-Brite / CFI NWL LED wraparound is an economical surface mount general illumination luminaire for use in commercial and residential applications. The slender form and frosted lens create an appealing visual aesthetic. The built-in occupancy sensor, lumen and color selectable light light output offer complete versatility.
Specifications
Type | 2003-Linear - Wraparound | Voltage Rating | 120 - 277 V |
Color Temperature | 3500 K;4000 K;5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 1500 lm;2000 lm;2500 lm | UPC | 190096196883 |
Packages
1 - UNIT - 1 |