Abbotsford
cfinwl21525l8cstunvdim

SIGNIFY CANADA LTD NWL21525L8CST-UNV-DIM NWL21525L8CST_UNV_DIM

Price $95.31 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD
Manufacturer #:NWL21525L8CST-UNV-DIM

Description

Simple, economical, selectable Durable design;Ease of installation The NWL LED wraparound is an economical surface mount general illumination luminaire for use in commercial applications. The slender form and frosted lens create an appealing visual aesthetic. The built-in occupancy sensor and color selectable light output offer complete versatility. Color selectable 3000K/3500K/4000K;Integrated occupancy sensor;Frosted lens to reduce glare Office;Education;Hospitality;Banks

Specifications

Type 2003-Linear - Wraparound Voltage Rating 120 - 277 V
Color Temperature 3500 K;4000 K;5000 K Color Rendering Index (CRI) 80
Lumens 1500 lm;2000 lm;2500 lm UPC 190096196883

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok