Abbotsford
cfinwl440l8cstunvdimocc

SIGNIFY 4ft 120V-277V Day-Brite / CFI NWL LED Wraparound with Occupancy Sensor

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:NWL440L8CST-UNV-DIM-OCC

Description

Day-Brite/CFI NWL LED wraparound is an economical surface mount general illumination luminaire for use in commercial applications. The slender form and frosted lens create an appealing visual aesthetic. The built-in occupancy sensor and color selectable light output offer complete versatility. White polycarbonate housing for durability. Frosted polycarbonate lens for even, low glare lighting. Hardware for surface mounting included. Easy installation with holes provided in housing. Power interconnect (both flush and 12 inch cable) provided to link fixtures together if desired. Maximum number of fixtures linked together is 8. Integrated PIR occupancy sensor with 15 minute 100% to 20% delay time. Sensing diameter approximated 2x mounting height of fixture. Integrated on/off switch to engage sensor. Default factory setting is sensor off/ not engaged. Field CCT selectable for 3000K, 3500K or 4000K. cETLus listed to meet UL 1598 standards for -10 to 35 °C ambient. Suitable for damp locations.

Specifications

Brand Name Day-Brite CFI Item Name LED Wraparound
Type Dimmable Voltage Rating 120/277 V, 0 - 10 V Dimming
Fixture Wattage 34 W Lamp Type LED
Housing Finish White DLC Y
DLC Code PLTCN6OSD433 DLC Class Standard
DLC Version 5.1 Series NWL
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 4000 lm
Mounting Type Surface Housing Material Polycarbonate
Dimensions 47-3/4 in L x 2-7/8 in W Includes Integrated Occupancy Sensor
Standards cETLus Listed, DLC Qualified Application For Damp Locations, Office, Hospitality, Education, Banks
UPC 190096130917

Packages

1 - UNIT - 1 2 - UNIT - 2