
SIGNIFY 8 ft 80CRI 120-347V Day-Brite/CFI NWL LED Wraparound
Description
Day-Brite / CFI NWL LED wraparound is an economical surface mount general illumination luminaire for use in commercial and residential applications. The slender form and frosted lens create an appealing visual aesthetic. The built-in occupancy sensor, lumen and color selectable light light output offer complete versatility.
Specifications
Type | 2003-Linear - Wraparound | Voltage Rating | 120 - 347 V |
Color Temperature | 3500 K;4000 K;5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 6000 lm;8000 lm;10000 lm | UPC | 190096196906 |
Packages
1 - UNIT - 1 |