SIGNIFY CANADA LTD NWL860100L8CST-UN3-DIM NWL860100L8CST_UN3_DIM
Description
Simple, economical, selectable Durable design;Ease of installation The NWL LED wraparound is an economical surface mount general illumination luminaire for use in commercial applications. The slender form and frosted lens create an appealing visual aesthetic. The built-in occupancy sensor and color selectable light output offer complete versatility. Color selectable 3000K/3500K/4000K;Integrated occupancy sensor;Frosted lens to reduce glare Office;Education;Hospitality;Banks
Specifications
Type | 2003-Linear - Wraparound | Voltage Rating | 120 - 347 V |
Color Temperature | 3500 K;4000 K;5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 6000 lm;8000 lm;10000 lm | UPC | 190096196906 |
Packages
1 - UNIT - 1 |