
SIGNIFY 8 ft 10000LM 80 CRI 120-347V Day-Brite/CFI VTS Sealed Strip
Description
Simple, easy, convenient Simple form;Convenient specification;Ease of installation;Field selectable CCT & Lumen options A durable wet location-rated product designed for both indoor and outdoor environments. This luminaire offers rugged reliability, selectability, and efficiency. Durable construction;Simple mounting method;CCT & Lumens selectable options available Education;Parking Garages
Specifications
Brand Name | Signify | Item Name | LED Strip Light |
Type | 0 - 10 V Dimming, Industrial, Sealed | Voltage Rating | 120 - 347 V |
Fixture Wattage | 80 W | Lamp Type | LED |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lumens | 10000 lm | Mounting Type | Ceiling, Wall |
Housing Material | Polycarbonate | Dimensions | 8 ft |
Standards | cULus Listed, DLC Listed, NEMA4X | Application | For Use in Both Indoor and Outdoor Environments |
UPC | 190096196548 |
Packages
1 - UNIT - 1 |