SIGNIFY VTS880130L8CST-UN3-DIM FIXT LED VAPOUR TIGHT8ft 3CCT 13000L 120-347V
Description
A durable wet location-rated product designed for both indoor and outdoor environments. This luminaire offers rugged reliability, selectability, and efficiency.
Specifications
Brand Name | Signify | Item Name | LED Strip Light |
Type | 0 - 10 V Dimming, Industrial, Sealed | Voltage Rating | 120 - 347 V |
Fixture Wattage | 57/78/94 W | Lamp Type | LED |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 8000/11000/13000 lm | Mounting Type | Ceiling, Wall |
Housing Material | Polycarbonate | Dimensions | 8 ft |
Standards | cULus Listed, DLC Listed, NEMA4X | Application | For Use in Both Indoor and Outdoor Environments |
UPC | 190096196555 |
Packages
1 - UNIT - 1 |