
AIMLITE 2ft 120V W13GM Series Dimmable 3CCT Selectable LED Linkable Wraparound, White
Description
Aimlite’s W13GM linkable wrap provides a superior lighting experience thanks to the high-performance and energy efficiency of LED technology. Available in 2’ and 4’ as well as dimming and CCT selectable options, this slim-profiled series is an ideal solution for commercial and residential applications.
Specifications
Brand Name | Aimlite | Item Name | LED Wraparound Fixture |
Type | Linkable, Single CCT | Voltage Rating | 120 - 277 V |
Fixture Wattage | 23 W | Lamp Type | LED |
Housing Finish | Powder-Coated | Light Output | 2695 lm |
Average Life | 54000 hr | Light Color | White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 84 |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 2 ft L | Standards | cETLus Listed, ICES-005 |
Application | For Utility Rooms, Corridors, Hallways, Restrooms and Damp Locations |
Packages
1 - UNIT - 1 |