
AIMLITE 2 ft 46W 120-277V 3CCT W13GM Series LED Linkable Wraparound, White
Description
AimLite’s W13GM series features a slim profile with modern design. It is ideal for surface and row mounting, suitable for a variety of commercial and residential applications, such as utility rooms,corridors, hallways, restrooms and anywhere a decorative luminaire with efficient lighting is required.
Specifications
Brand Name | Aimlite | Item Name | LED Wraparound Fixture |
Type | High-Output, Linkable, Selectable CCT | Voltage Rating | 120 - 277 V |
Fixture Wattage | 46 W | Lamp Type | LED |
Housing Finish | Powder-Coated | Light Output | 5354 lm |
Average Life | >72000 hr | Light Color | White |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 83 |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 2 ft L | Standards | cETLus Listed, ICES-005 |
Application | For Utility Rooms, Corridors, Hallways, Restrooms and Damp Locations |
Packages
1 - UNIT - 1 |