![aimw13gm24ho3cg2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/454194155.jpg?preset=medium)
AIMLITE W13GM-24HO-3C-G2 FIXT LED WRAP 2ft 3CCT5354LM 120V 0-10V DIM
Description
46 W LED Linkable Wraparound with 4 ft CCT selectable, 120 to 277 V, 3000, 4000, 5000 K color temperature, 5354 Lumens output. Modern and sleek design with rounded edges for a more aesthetically pleasing result. Narrower light opening to reduce glare and offer a more directional light output without leaking from the sides. 0 to 10 V dimming (dimming with row mounting only available when hardwired using the end cap for conduit entry). Linkable with connectors.
Specifications
Brand Name | Aimlite | Item Name | LED Wraparound Fixture |
Type | High-Output, Linkable, Selectable CCT | Voltage Rating | 120 - 277 V |
Fixture Wattage | 46 W | Lamp Type | LED |
Housing Finish | Powder-Coated | Light Output | 5354 lm |
Average Life | >72000 hr | Light Color | White |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 83 |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 2 ft L | Standards | cETLus Listed, ICES-005 |
Application | For Utility Rooms, Corridors, Hallways, Restrooms and Damp Locations |
Packages
1 - UNIT - 1 |