![elt4oewled4000ldim1040k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291489472.jpg?preset=medium)
ELITE LIGHTING 4 ft 120V-277V 4000K 4000LM OEW-LED Series LED Economy Wrap Around (Surface Mount) with 0-10V Dimming
Description
Ideal for general office lighting, corridors, educational institutions, hospitals, and retail.PRODUCT FEATURES:• Life tested to ensure light output up to 50,000 hours of operation to L70• Tested to LM-79 and LM-80 standards• Heavy-duty-gauge steel utilized throughout for durability and code compliance• Wrap around acrylic lens provides even illumination up to 180 degrees• Pretreated with five-stage iron phosphate process to ensure superior paint adhesion• Painted high-gloss baked white enamel• Shallow design is ideal for commercial, industrial and residential spaces requiring general illumination• Suitable for dry and damp environments• Lightweight design enables easier installation• Not intended for continuous row mounting
Specifications
Brand Name | Elite Lighting | Item Name | LED Wraparound Fixture |
Type | Economy, Oracle | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 42 W | Lamp Type | LED |
Housing Finish | High Gloss Baked White Enamel | Series | OEW-LED |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Lens Type | Acrylic |
Lumens | 4000 lm | Mounting Type | Surface |
Housing Material | Heavy Duty Gauge Steel | Dimensions | 4 ft L x 6-11/16 in W x 2-7/16 in H |
Standards | California Title 24 Compliant, DLC Certified | Application | Ideal for General Office Lighting, Corridors, Educational Institutions, Hospitals, and Retail |
Packages
1 - UNIT - 1 |