![iwalwr442w40kfra2std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15425518.jpg?preset=medium)
STANDARD PRODUCTS 4 ft 42W 120V-277V 4000K 4288LM Dimmable LED Wrap
Description
FEATURES:- Applications: Designed for commercial and residential applications- Mounting option: Surface- Lens material: Frosted PMMA- Housing material: Steel (White)- DLC : DLC Standard- Length - ft (mm): 4 (1220)- Volts (V): 120-277- Colour Temperature (K): 4000- Watts (W): 42- Life (hours): 50000- Dimmable: Yes- Colour Rendering Index (CRI): 80- Lens Type: Frosted PMMA- Lumens: 4288- Environment: Damp- Mounting Options: Surface, suspended, pendant- Warranty (yrs): 5- DLC: Yes
Specifications
Brand Name | Standard Products | Item Name | LED Wraparound Fixture |
Type | Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 42 W | Lamp Type | LED |
Housing Finish | White | DLC | N |
Amperage Rating | 0.45 A Input, 1000 mA Output | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | PMMA Frosted | Lumens | 4288 lm |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 4 ft L x 6-17/32 in W x 2-17/32 in H | Standards | cULus Listed and DLC Listed |
Application | For Commercial and Residential Applications | UPC | 069549662612 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | SKID - SKID - 96 |