
SATCO LIGHTING 62-1580 4-inch 3000K LED Surface Mount Fixture (6/Pack), White
Description
This easy to install, efficient LED surface mount fixture is perfect for so many applications. Dimmable, and wet location rated, this fixture will deliver superior light almost anywhere, including kitchens, baths, hallways, closets and offices. It installs easily into 4 inch junction boxes and is available in a convenient 6 piece contractor pack in a white finish for all your lighting needs.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Wraparound Fixture |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Housing Finish | White | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 650 lm | Mounting Type | Surface |
Housing Material | Aluminum | Dimensions | 4.67 in W x 1.31 in H |
Standards | cETLus Listed, Energy Star Certified, FCC Compliant, CA T20/T24 Compliant, California Prop 65 Warning, RoHS Compliant | Application | For Indoor |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |