
SATCO LIGHTING 62-1581 4-inch 9W 120V 3CCT LED Surface Mount Fixture, White
Description
This easy to install, efficient LED surface mount fixture is perfect for so many applications. Selectable color temperature at 3000K, 4000K or 5000K means you will deliver superior light almost anywhere, including kitchens, baths, hallways, closets and offices. It installs easily into 4 inch junction boxes.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Wraparound Fixture |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Housing Finish | White | Average Life | 50000 hr |
Light Color | Warm to Cool White | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 680 - 720 lm | Housing Material | Aluminum |
Dimensions | 4.67 in W x 1.31 in H | Standards | cETLus Listed, Energy Star Certified, FCC Compliant, CA T20/T24 Compliant, California Prop 65 Warning, RoHS Compliant |
Application | For Indoor |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |