
SATCO LIGHTING 65-1081 2 ft 20W 100-277V 4000K LED Ceiling Wrap Fixture, White
Description
LED 2 ft.; Ceiling Wrap; 20W; 4000K; White Finish; 100-277V
Specifications
Brand Name | NUVO Lighting | Item Name | LED Wraparound Fixture |
Type | Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | White |
Color Temperature | 4000 K | Ballast Type | Self |
Lumens | 1600 lm | Mounting Type | Ceiling |
Housing Material | Acrylic | Dimensions | 24-1/2 in L x 5-1/2 in W x 2.59 in H |
Standards | cETLus Listed for Damp Locations, Energy Star Certified, California Proposition 65 Warning | UPC | 045923510816 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |