
STANPRO 69392 47-3/8 inch 120-347V L2STR Series LED Strip
Description
The L2STR series of versatile LED strips are designed to deliver efficient and high impact illumination. These luminaires feature a rounded lens that evenly diffuses the light and an innovative housing built for quick and easy installation. Whether for retrofit or new construction, the L2STR series is the ideal choice for a variety of commercial and industrial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light |
Type | Dimmable | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 34/38/45 W | Lamp Type | LED |
Housing Finish | White Powder Painted | DLC | Y |
DLC Code | S-KQLIU1 | DLC Class | Premium |
DLC Version | 5.1 | Series | L2STR |
Amperage Rating | 0.28 - 0.1/0.32 - 0.11/0.38 - 0.13 A | Average Life | 156000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted PMMA | Lumens | 5270/5776/6660 lm |
Mounting Type | Row, Surface, Suspended | Housing Material | 24 ga Steel |
Dimensions | 47-3/8 in L x 3 in W x 2-7/8 in H | Standards | DLC Listed, DLC Premium Listed, FCC Compliant, UL Listed |
UPC | 069549027008 |
Packages
1 - UNIT - 1 |