
STANPRO 69372 2 ft 46W 120-277V 3CCT L2WMG Series LED Linkable Wraparound, White
Description
Stanpro’s L2WMG linkable wrap provides a superior lighting experience thanks to the high-performance and energy efficiency of LED technology. Available in 2’ and 4’ as well as dimming and CCT selectable options, this slim-profiled series is an ideal solution for commercial and residential applications.
Specifications
Brand Name | Stanpro | Item Name | LED Wraparound Fixture |
Type | Dimmable, Linkable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 46 W | Lamp Type | LED |
Housing Finish | White Powder-Coated | DLC | Y |
DLC Code | S-JQ2KZH | DLC Class | Standard |
DLC Version | 5.1 | Series | L2WMG |
Amperage Rating | 0.56 A | Average Life | 72000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 83 |
Lens Type | Frosted Polycarbonate | Lumens | 5354 lm |
Mounting Type | Ceiling, Surface, Wall | Housing Material | Steel |
Dimensions | 24 in L x 5-1/4 in W x 2-1/8 in H | Standards | cETLus Listed, DLC Listed |
UPC | 069549026858 |
Packages
1 - UNIT - 1 |