![stnl2wrn481](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10623069.jpg?preset=medium)
STANPRO L2WRN-48-1 48-inch 40W 120-277V 4000K 4548LM L2WRN Series LED Surface Mount Wraparound, White
Description
Stanpro’s L2WRN is ideally suited for residential and light commercial applications (utility rooms, stairways, restrooms, etc.) where uniform and efficient lighting is required. The shallow body is made of die-formed cold rolled steel, post-painted high gloss white.SPECIFICATION:• 80+ CRI• THD
Specifications
Brand Name | Stanpro | Item Name | LED Wraparound Fixture |
Voltage Rating | 120 - 277 V, 0 - 10 V | Fixture Wattage | 40 W |
Lamp Type | LED | Housing Finish | High Gloss White |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Prismatic Acrylic Frosted |
Lumens | 4548 lm | Mounting Type | Surface |
Housing Material | Cold Rolled Steel | Dimensions | 48-1/2 in L x 6.6 in W x 2.6 in H |
Standards | cULus Listed, ICES-005 | Application | For Residential and Light Commercial Applications (Utility Rooms, Stairways, Restrooms, etc) Where Uniform and Efficient Lighting is Required |
Packages
1 - UNIT - 1 |