
ACUITY 4 ft 120-277V 4000K 4000LM 82CRI BLWP Series Low-Profile LED Wraparound with Curved Ribbed Diffuser, White
Description
The BLWP Low-Profile LED Wraparound is a complement to the popular Lithonia Lighting® BLT center basket troffer series. It features a contemporary and versatile design with volumetric light distribution. An extensive selection of configurations and control options make the BLWP the perfect choice for many lighting applications including schools, offices, stairwells and other commercial spaces.
Specifications
Brand Name | Lithonia Lighting | Item Name | Low-Profile LED Wrap Around |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 35 W | Lamp Type | LED |
DLC | Y | DLC Code | P0VMWB5T |
DLC Class | Standard | DLC Version | 5 |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Linear Prismatic | Lumens | 4263 lm |
Housing Material | Aluminum | Dimensions | 4 ft L x 5-1/2 in W x 3-1/2 in H |
Standards | DLC Standard, CSA Certified | Application | Schools, Offices, Stairwells and Commercial Spaces Applications |
UPC | 191848080870 |
Packages
1 - UNIT - 1 |