
ACUITY 4 ft 120-277V 4000K 4800LM 82CRI BLWP Series Low-Profile LED Wraparound with Curved Ribbed Diffuser, White
Description
The BLWP Low-Profile LED Wraparound is a complement to the popular Lithonia Lighting® BLT center basket troffer series. It features a contemporary and versatile design with volumetric light distribution. An extensive selection of configurations and control options make the BLWP the perfect choice for many lighting applications including schools, offices, stairwells and other commercial spaces.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wraparound Fixture |
Type | Low Profile | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 40 W | Lamp Type | LED - Static |
Housing Finish | Standard Pre-Paint White | DLC | Y |
DLC Code | P4TVFSLI | DLC Class | Premium |
DLC Version | 5 | Series | BLWP |
Average Life | 60000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 82 | Lens Type | Curved, Ribbed Linear Prismatic Acrylic |
Lumens | 4800 lm | Mounting Type | Surface/Suspended |
Dimensions | 4 ft L x 5-1/2 in W x 3-1/2 in D | Standards | cCSAus Certified, DLC Premium Listed, Buy American Act |
Application | For Schools, Offices, Stairwells and Other Commercial Spaces | UPC | 191848080917 |
Packages
1 - UNIT - 1 |