
ACUITY 4 ft 120-277V 4000K 3000LM 82CRI BLWP Series Low-Profile LED Wraparound with Curved Ribbed Diffuser, White
Description
The BLWP Low-Profile LED Wraparound is a complement to the popular Lithonia Lighting® BLT center basket troffer series. It features a contemporary and versatile design with volumetric light distribution. An extensive selection of configurations and control options make the BLWP the perfect choice for many lighting applications including schools, offices, stairwells and other commercial spaces.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wraparound Fixture |
Type | Low Profile | Voltage Rating | 120 - 277 V |
Fixture Wattage | 25 W | DLC | Y |
DLC Code | PJBEPX89 | DLC Class | Standard |
DLC Version | 5 | Average Life | 60000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 82 |
Lens Type | Curved, Linear Prism | Lumens | 3000 lm |
Dimensions | 48 in L x 5-1/2 in W x 3-1/2 in D | Standards | CSA Certified, DLC Listed |
Application | For Schools, Offices, Stairwells and Other Commercial Spaces | UPC | 191848281994 |
Packages
1 - UNIT - 1 |