
ACUITY 266AXL 48-inch 120V 4000K 5000LM FML4W Series Low Profile Wide Housing LED Wraparound, White
Description
The Lithonia Lighting® FML4W LED Wraparound provides ambient lighting for surface-mount applications. Perfect for retrofit, its wide body helps cover-up the area where a fixture is being replaced. The FML4W wrap is ideal for both residential and commercial spaces, such as laundry rooms, utility rooms, kitchens, basements, stairwells, hallways, and offices. A lumen switching option, for ALO6 models, allows adjustment from 4000 to 5000 to 6000 lumens.• ALO6: Wraps are switchable between 4,000, 5,000 and 6,000 lumens (MVOLT).• ZT: Wraps produce 5,000 lumens (MVOLT).
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wraparound Fixture |
Type | Low Profile, Triac Dimming | Voltage Rating | 120 V |
Fixture Wattage | 53.4 W | Lamp Type | LED |
Housing Finish | White | Average Life | 60000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lumens | 5000 lm | Housing Material | Metal |
Dimensions | 48 in L x 10 in W x 3 in D | Standards | DLC Listed, Energy Star Certified |
Application | For Closets, Foyers, Hallways, Laundry Rooms, Offices, Utility Work Areas | UPC | 194994011507 |
Packages
1 - UNIT - 1 |