Abbotsford
yklfml4w485000lm835ztmv

ACUITY 266ER8 48-inch 120-277V 3500K 5000LM FML4W Series Low Profile Wide Housing LED Wraparound, White

Price $159.97 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266ER8
Documents Documents

Description

The FML4W wide housing LED wrap was designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off by two dimming options; standard 0-10v dimming and for easy install, triac dimming. Triac dimming is connected straight through line voltage for easy dimming compatibility, especially in renovation or retrofit projects. All this means the FML4W shines in closets, foyers, hallways, laundry rooms, bedrooms, offices, utility work areas, and more.

Specifications

Brand Name Lithonia Lighting Item Name LED Wraparound Fixture
Type Low Profile Voltage Rating 120 - 227 V, 0 - 10 V Dimming
Fixture Wattage 53.4 W Lamp Type LED
Housing Finish White Average Life 60000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lumens 5000 lm Housing Material Metal
Dimensions 48 in L x 10 in W x 3 in D Standards DLC Listed, Energy Star Certified
Application For Closets, Foyers, Hallways, Laundry Rooms, Offices, Utility Work Areas UPC 194994026723

Packages

1 - UNIT - 1