
ACUITY 266ET1 48-inch 120-277V 4000K 4000LM/5000LM/6000LM FML4W Series Low Profile Wide Housing LED Wraparound, White
Description
The FML4W wide housing LED wrap is designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off with standard 0-10V dimming.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wraparound Fixture |
Type | Low Profile | Voltage Rating | 120 - 227 V, 0 - 10 V Dimming |
Fixture Wattage | 49 W | Lamp Type | LED |
Housing Finish | White | DLC | Y |
DLC Code | PYGJY81L | DLC Class | Standard |
DLC Version | 5.1 | Average Life | 60000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lumens | 4000/5000/6000 lm | Housing Material | Metal |
Dimensions | 4 ft L x 10 in W x 3 in D | Standards | DLC Listed, Energy Star Certified |
Application | For Closets, Foyers, Hallways, Laundry Rooms, Offices, Utility Work Areas | UPC | 194994027249 |
Packages
1 - UNIT - 1 |