Abbotsford
ykllbl4lp835

ACUITY 4 ft 50W 120-277V 3500K Contractor Select LED Wraparound, White

Price $162.15 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:254RJY
Documents Documents

Description

LBL provides a digital lighting platform to deliver general ambient lighting for surface-mount applications . Light engine delivers long life and excellent color to ensure a sound quality, low-maintenance light installation. Construction: Metal parts are die formed from code-gauge steel. Prismatic diffuser is 100% acrylic with sonically welded luminous ends. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Finish: Five-stage iron phosphate pretreatment assures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, high-reflectivity baked white polyester enamel (low VOC). Optics: Curved prismatic diffuser with linear side prisms and highly transmissive overlay minimizes lamp image and provides high-angle brightness control. Luminous end plates soften appearance for improved aesthetics. Electrical: Long-life LEDs, coupled with high-efficiency drivers, provide extended service life. LBL is rated to deliver L70 performance at 50,000 hours. Listings: CSA certified to U.S. and Canadian standards. DLC Certified. Damp listed.

Specifications

Brand Name Lithonia Lighting DLC Y
DLC Code P43G55GC DLC Class Premium
DLC Version 5 UPC 190887819199

Packages

1 - UNIT - 1 56 - SKID - 56